Zoro Homepage

, Uncoated , XL 12 PK

  • Mfr # 93840GXL

  • Zoro # G411219562


product price: $55.19
/pk 12, $4.60/ea

Key Features

Glove Coating Coverage
Uncoated
Color
Yellow
Cuff Style
Extended
Thickness
13 ga
Coating Type
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93840GXL
Zoro #
G411219562
UPC #
45143839032
Country of Origin
Mexico

Dimensions

Glove Size
XL
Thickness
13 ga

Details

Glove Coating Coverage
Uncoated
Color
Yellow
Cuff Style
Extended
Coating Type
Uncoated

Description

Memphis HERO 13GA ARX long cuff XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.