Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Uncoated , XX - Large 12 PK

  • Mfr # 93840GXXL

  • Zoro # G411219531


product price: $55.19
/pk 12, $4.60/ea

Key Features

Glove Coating Coverage
Uncoated
Color
Yellow
Cuff Style
Extended
Thickness
13 ga
Coating Type
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93840GXXL
Zoro #
G411219531
UPC #
45143839100
Country of Origin
Mexico

Dimensions

Glove Size
XX - Large
Thickness
13 ga

Details

Glove Coating Coverage
Uncoated
Color
Yellow
Cuff Style
Extended
Coating Type
Uncoated

Description

Memphis HERO 13GA ARX long cuff XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.