Unisex Flame Resistant Pants, 13 cal/sq cm, Univeral 10.5 oz Spandex

  • Mfr # P2D4034

  • Zoro # G701985344


product price: $74.19
/ea

Key Features

Material Trade Name
Spandex
ATPV Rating
13 cal/sq cm
Fabric Weight
10.5 oz
Maximum Waist Size
40 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2D4034
Zoro #
G701985344
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
40 in x 34 in
Maximum Waist Size
40 in
Minimum Waist Size
40 in
Womens Size
0

Details

Item
Flame Resistant Pants
Material Trade Name
Spandex
ATPV Rating
13 cal/sq cm
Fabric Weight
10.5 oz
Color
Blue
Gender
Unisex
Inseam
34 in
Standards
ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Waist Closure
Button
Jean Wash
Dark
Arc Flash PPE Category
2
Stitching Material
FR Thread
Pant Type
Jeans
Number of Pockets
5
Features
Lightweight and Stretchable Blend, Woven Fabric Type, Zipper Front
Pant Fit
Classic Fit
Leg Fit
Straight Leg
Waist Rise
Mid Rise
ANSI Class
Not Rated
Insulated for Cold Conditions
No
High-Visibility
No

Description

ATPV Rating 13 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 10.5 oz, Features Lightweight and Stretchable Blend, Woven Fabric Type, Zipper Front, Gender Unisex, Inseam 34 in, Insulated for Cold Conditions No, FR Pants, Jean Wash Dark, Leg Fit Straight Leg, Material Trade Name Spandex, Maximum Waist Size 40 in, Minimum Waist Size 40 in, Number of Pockets 5, Pant Fit Classic Fit, Pant Type Jeans, Size Univeral

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.