Unisex Flame Resistant Pants, 13 cal/sq cm, Univeral 10.5 oz Spandex

  • Mfr # P2D4634

  • Zoro # G701985221


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Spandex
ATPV Rating
13 cal/sq cm
Fabric Weight
10.5 oz
Maximum Waist Size
46 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2D4634
Zoro #
G701985221
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
46 in x 34 in
Maximum Waist Size
46 in
Womens Size
0
Minimum Waist Size
46 in

Details

Item
Flame Resistant Pants
Material Trade Name
Spandex
ATPV Rating
13 cal/sq cm
Fabric Weight
10.5 oz
Color
Blue
Gender
Unisex
Inseam
34 in
Standards
ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Insulated for Cold Conditions
No
Pant Fit
Classic Fit
High-Visibility
No
Leg Fit
Straight Leg
Waist Rise
Mid Rise
Pant Type
Jeans
Jean Wash
Dark
ANSI Class
Not Rated
Arc Flash PPE Category
2

Description

ATPV Rating 13 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 10.5 oz, Gender Unisex, Inseam 34 in, Insulated for Cold Conditions No, FR Pants, Jean Wash Dark, Leg Fit Straight Leg, Material Trade Name Spandex, Maximum Waist Size 46 in, Minimum Waist Size 46 in, Pant Fit Classic Fit, Pant Type Jeans, Size Univeral, Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified, High-Visibility No, Waist Rise Mid Rise, Womens Size 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.