Unisex Flame Resistant Pants, 8.6 cal/sq cm, Univeral 7 oz ( 7 oz )

  • Mfr # PT2T2832

  • Zoro # G401985262


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Material Trade Name
( 7 oz )
ATPV Rating
8.6 cal/sq cm
Fabric Weight
7 oz
Maximum Waist Size
28 in
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2T2832
Zoro #
G401985262
UPC #
-
Country of Origin
Mexico

Dimensions

Size
28 in x 32 in
Maximum Waist Size
28 in
Minimum Waist Size
28 in
Womens Size
0

Details

Item
Flame Resistant Pants
Material Trade Name
( 7 oz )
ATPV Rating
8.6 cal/sq cm
Fabric Weight
7 oz
Color
Tan
Gender
Unisex
Inseam
32 in
Standards
ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Features
Pleated Knees, Reinforced and Pleated Knees for Easier Bending, Stooping and Climbing, Zippered Fly Front
Arc Flash PPE Category
2
Pant Type
Work Pant
Stitching Material
Nylon
Includes Cargo Pocket
Yes
Includes Belt Loops
Yes
Number of Pockets
6
Waist Closure
Button
ANSI Class
Not Rated
Leg Fit
Straight Leg
High-Visibility
No
Insulated for Cold Conditions
No
Pant Fit
Classic Fit
Waist Rise
Mid Rise

Description

ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Color Tan, Fabric Weight 7 oz, Features Pleated Knees, Reinforced and Pleated Knees for Easier Bending, Stooping and Climbing, Zippered Fly Front, Gender Unisex, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, FR Pants, Leg Fit Straight Leg, Maximum Waist Size 28 in, Minimum Waist Size 28 in, Number of Pockets 6, Pant Fit Classic Fit, Pant Type Work Pant, Size Univeral

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.