Unisex Flame Resistant Pants, 8.6 cal/sq cm, Univeral 7 oz ( 7 oz )

  • Mfr # PT2T4034

  • Zoro # G401985125


product price: $96.65
/ea
Free Shipping & Returns

Key Features

Material Trade Name
( 7 oz )
ATPV Rating
8.6 cal/sq cm
Fabric Weight
7 oz
Maximum Waist Size
40 in
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2T4034
Zoro #
G401985125
UPC #
-
Country of Origin
Mexico

Dimensions

Size
40 in x 34 in
Maximum Waist Size
40 in
Minimum Waist Size
40 in
Womens Size
0

Details

Item
Flame Resistant Pants
Material Trade Name
( 7 oz )
ATPV Rating
8.6 cal/sq cm
Fabric Weight
7 oz
Color
Tan
Gender
Unisex
Inseam
34 in
Standards
ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Pant Type
Work Pant
Arc Flash PPE Category
2
Includes Cargo Pocket
Yes
Waist Closure
Button
Stitching Material
Nylon
Features
Pleated Knees, Reinforced and Pleated Knees for Easier Bending, Stooping and Climbing, Zippered Fly Front
Number of Pockets
6
Includes Belt Loops
Yes
ANSI Class
Not Rated
Pant Fit
Classic Fit
Insulated for Cold Conditions
No
Waist Rise
Mid Rise
High-Visibility
No
Leg Fit
Straight Leg

Description

ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Color Tan, Fabric Weight 7 oz, Features Pleated Knees, Reinforced and Pleated Knees for Easier Bending, Stooping and Climbing, Zippered Fly Front, Gender Unisex, Includes Belt Loops Yes, Inseam 34 in, Insulated for Cold Conditions No, FR Pants, Leg Fit Straight Leg, Maximum Waist Size 40 in, Minimum Waist Size 40 in, Number of Pockets 6, Pant Fit Classic Fit, Pant Type Work Pant, Size Univeral

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.