Unisex Hi-Vis Long Raincoat, PU/Cotton Poly Blend Stretch, Type R, Xl

  • Mfr # 518CXL

  • Zoro # G1198550


product price: $69.65
/ea

Key Features

Material
PU/Cotton Poly Blend Stretch
Color
Fluorescent Lime
Front Closure Type
Snaps
Number of Pockets
2
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518CXL
Zoro #
G1198550
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
Xl
Length
49 inches

Details

Item
Hi-Vis Long Raincoat
Material
PU/Cotton Poly Blend Stretch
Color
Fluorescent Lime
Front Closure Type
Snaps
Number of Pockets
2
ANSI Class
3
ANSI Type
Type R
Standards
ANSI/ISEA 107 2020 Type R Class 3
Features
2" Reflective Stripe Width
Gender
Unisex
Hood Style
Attached, Hide Away
Water-Resistant
Yes

Description

0.40mm Stretch Pu Cotton Poly 49 Coat,XL, Size XL, Gender Unisex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.