
Vend Glove, Cut Level A6 , Nitrile , Foam , M 1 PR
Mfr # 9388NFM VENDROLL
Zoro # G8490217
product price: $15.55
/prKey Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Color
Black
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9388NFM VENDROLL
Zoro #
G8490217
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
M
Details
Item
Vend Glove
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Color
Black
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
Not Rated
Series
Cut Pro
Cuff Style
knit
Glove Materials
Nitrile
ANSI/ISEA Cut Grams
3196
Glove Coating Color
Black
Reinforcement Coverage
Reinforced Thumb Crotch
Waterproof
No
ANSI/ISEA Abrasion Cycles
20000
Standards
ANSI/ISEA 125:2016
Anti-Static
No
EN 388 Rating
No
ANSI/ISEA Cut Load
3196
Silicone-Free
No
Oil-Resistant
Yes
Description
Vend Glove, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating No, Standards ANSI/ISEA 125:2016, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.