Vend Ready Cut Resistant Glove, Cut Level A6 , Polyurethane , Sandy , 2XL 1 PR

  • Mfr # VP92793PUXXL

  • Zoro # G501864344


product price: $10.15
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, Blue
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP92793PUXXL
Zoro #
G501864344
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard

Details

Item
Vend Ready Cut Resistant Glove
ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
92793PU
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
3,600 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Glove Coating Color
Black
ANSI/ISEA Heat Level
Not Available
Fabric Weight
0.192 oz
ANSI/ISEA Puncture Level
4
ANSI/ISEA Puncture Force
126 N
Brand and Series
MCR Safety 92793PU
Latex-Free
No
Reversible
No
Low-Profile Impact Protection
No
High-Visibility
No
ANSI/ISEA Abrasion Cycles
6,200
Cut-Resistance Coverage
Full
EN 388 Rating
4A6X4X
Weight
Mediumweight
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Includes Finger Fourchettes
No
Includes Pull Strap
No
Includes Padded Palm
No
Touchscreen Compatible
Yes
Rope Channel Reinforcement
No
Insulated
No
Lint-Free
No
Finger Coverage
Full Finger
Thumb Style
Wing
Thumb Sweat Wipe
No
Includes ID Panel
No
ANSI/ISEA Needlestick Level
Not Tested
Includes Red Palm
No
Hand Protection Style
Glove
Includes Pinch Point Protection
No
Standards
ANSI/ISEA 105:2016
ANSI/ISEA Cut Load
3,600 g
Reflective Backing
No
Anti-Static
No
Glove Features
Touchscreen Compatible
Palm Style
Single Layer
Silicone-Free
No
Waterproof
No
Inspection Glove Type
Hemmed
Includes Double Palm
No
Double-Dipped
No
ANSI/ISEA Needlestick Level - Palm
Not Available
Knit Material Color
Blue
Oil-Resistant
No

Description

Vend Ready Cut Resistant Glove, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4A6X4X, Standards ANSI/ISEA 105:2016, Insulated No, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.