Zoro Homepage

Vend Ready Cut Resistant Glove, Cut Level A6 , Polyurethane , Sandy , L 1 PR

  • Mfr # VP92793PUL

  • Zoro # G201860189


product price: $9.69
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, Blue
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP92793PUL
Zoro #
G201860189
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10.25 in
Thickness
13 gauge
Glove Length Style
Standard

Details

Item
Vend Ready Cut Resistant Glove
ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
92793PU
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
3,600 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
ANSI/ISEA Needlestick Level
Not Tested
Standards
ANSI/ISEA 105:2016
Lint-Free
No
High-Visibility
No
Includes Finger Fourchettes
No
Includes Pull Strap
No
Rope Channel Reinforcement
No
Reflective Backing
No
EN 388 Rating
4A6X4X
ANSI/ISEA Puncture Level
4
Brand and Series
MCR Safety 92793PU
ANSI/ISEA Cut Load
3,600 g
Thumb Sweat Wipe
No
EN 388 Impact Rated
No
Glove Coating Color
Black
Thumb Style
Wing
Anti-Static
No
Includes Padded Palm
No
Insulated
No
Palm Style
Single Layer
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Includes Double Palm
No
Silicone-Free
No
Waterproof
No
Inspection Glove Type
Hemmed
Glove Features
Touchscreen Compatible
Fabric Weight
0.168 oz
Cut-Resistance Coverage
Full
Includes Red Palm
No
Hand Protection Style
Glove
Weight
Mediumweight
Reversible
No
Latex-Free
No
ANSI/ISEA Puncture Force
126 N
ANSI/ISEA Abrasion Cycles
6,200
ANSI/ISEA Heat Level
Not Available
Includes Pinch Point Protection
No
Low-Profile Impact Protection
No
Includes ID Panel
No
Finger Coverage
Full Finger
ANSI/ISEA Needlestick Level - Palm
Not Available
Knit Material Color
Blue
Double-Dipped
No
Oil-Resistant
No

Description

Vend Ready Cut Resistant Glove, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4A6X4X, Standards ANSI/ISEA 105:2016, Insulated No, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.