Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, Mesh, Safety, LF, 4-1/2

  • Mfr # WCCL2OFRL

  • Zoro # G4239625


product price: $18.79
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Stripe Color
Lime/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCCL2OFRL
Zoro #
G4239625
UPC #
45143998531
Country of Origin
China

Dimensions

Size
L
Vest Size
L
Reflective Stripe Width
2 in

Details

Item
Vest
Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Stripe Color
Lime/Silver
Pockets
0-3
Standards
ANSI/ISEA 107
Number of Inside Pockets
2
Features
4-1/2 in Lime/Silver Reflective Stripes for Ample Contrast, This Garment is Not Flame Resistant as Defined by ANSI/ISEA 107-2015 Section 10.5
Reflective Stripe Location
Chest, Waist
Passes ASTM F6413 Flame Test
D6413
Material Construction
Solid Polyester
Fabric Construction
Solid
Includes LED Lights
No
Fall Protection Compatible
No
Reflective Stripe Color
Lime/Silver
Breakaway
No
Total Number of Pockets
2

Description

Vest, ANSI Class 2, Vest Size L, Features 4-1/2 in Lime/Silver Reflective Stripes for Ample Contrast, This Garment is Not Flame Resistant as Defined by ANSI/ISEA 107-2015 Section 10.5, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.