Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, Mesh, Safety, LF, 4-1/2

  • Mfr # WCCL2OFRXL

  • Zoro # G4239619


product price: $18.79
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Stripe Color
Lime/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCCL2OFRXL
Zoro #
G4239619
UPC #
45143998548
Country of Origin
China

Dimensions

Size
XL
Vest Size
XL
Reflective Stripe Width
2 in

Details

Item
Vest
Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Stripe Color
Lime/Silver
Features
4-1/2 in Lime/Silver Reflective Stripes for Ample Contrast, This Garment is Not Flame Resistant as Defined by ANSI/ISEA 107-2015 Section 10.5
Pockets
0-3
Number of Inside Pockets
2
Standards
ANSI/ISEA 107
Fall Protection Compatible
No
Fabric Construction
Solid
Reflective Stripe Color
Lime/Silver
Breakaway
No
Passes ASTM F6413 Flame Test
D6413
Material Construction
Solid Polyester
Includes LED Lights
No
Total Number of Pockets
2
Reflective Stripe Location
Chest, Waist

Description

Vest, ANSI Class 2, Vest Size XL, Features 4-1/2 in Lime/Silver Reflective Stripes for Ample Contrast, This Garment is Not Flame Resistant as Defined by ANSI/ISEA 107-2015 Section 10.5, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.