Vest, Safety, 2" Stripe, Fluorescent Lime
Mfr # VCL2SLL
Zoro # G4431966
product price: $6.69
/eaKey Features
Color
Fluorescent Lime w/Silver Stripe
Size
Large
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCL2SLL
Zoro #
G4431966
UPC #
045143732234
Country of Origin
China
Dimensions
Size
Large
Vest Size
L
Reflective Stripe Width
2 in
Details
Item
Safety Vests
Color
Fluorescent Lime w/Silver Stripe
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Standards
ANSI/ISEA 107-2010 Compliant
Features
High Visibility; Hook and Loop Front Closure; 2" Silver Reflective Stripes; 2 Outer and 1 Inner Pockets
Pockets
0-3
Number of Outside Pockets
2
Reflective Stripe Color
Silver
Breakaway
No
Fall Protection Compatible
No
Fabric Construction
Solid
Includes LED Lights
No
Total Number of Pockets
3
Number of Inside Pockets
1
Reflective Stripe Location
Chest, Waist
Description
Vest,Safety,2 In. Stripe,Fluorescent Lime, ANSI Class 2, Vest Size L, Standards ANSI/ISEA 107
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.