Zoro Homepage

Vest, Safety, 2" Stripe, XL, Lime

  • Mfr # 611-VCL2SLXL

  • Zoro # G4431948


product price: $8.85
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-VCL2SLXL
Zoro #
G4431948
UPC #
045143732241
Country of Origin
China

Dimensions

Size
XL
Vest Size
XL
Reflective Stripe Width
2 in

Details

Item
Vest,Safety,2" Stripe,XL,Lime
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Stripe Color
Silver
Features
High Visibility; Hook and Loop Front Closure; 2" Silver Reflective Stripes; 2 Outer and 1 Inner Pockets
Standards
ANSI/ISEA 107
Pockets
0-3
Reflective Stripe Color
Silver
Material Construction
Solid Polyester
Reflective Stripe Location
Chest, Waist
Fabric Construction
Solid
Fall Protection Compatible
No
Number of Inside Pockets
1
Total Number of Pockets
3
Number of Outside Pockets
2
Includes LED Lights
No
Breakaway
No
Series
Class II

Description

Vest,Safety,2 In. Stripe,XL,Lime, ANSI Class 2, Vest Size XL, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.