Shop All Disposable Gloves
Mcr Safety
ChemTech 7010, Tri-Polymer Disposable Gloves, 4 mil Palm Thickness, Nitrile/Vinyl, Powder-Free, L
Mfr # 7010L
Zoro # G1406347
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile/Vinyl
- Palm Thickness 4 mil
- Length 9.5 in
- Latex-Free Yes
Product Information
- Brand Mcr Safety
- MFR # 7010L
- Zoro # G1406347
- UPC # 10451430188719
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9.5 in |
Glove Size and Cuff Length Style | L/Standard |
Size - Numeric | 9 |
Size- Alpha | L |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Blue, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Latex-Free Yes, Length 9 3/4 in, Material Nitrile/Vinyl, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, EN374:2016 standard, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Containment Berm, 16 ft.Lx12 ft.W (8462)
- KIMTECH G3, Nitrile Exam Gloves, 7 mil Palm Thickness, Nitrile, XL, 100 PK (62815)
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM500DCCL)
- PLASTICS R UNIQUE Speed Bump, Plastic, Cncrt/Asphlt, 2X10X144 (210144SBY-LAGS)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (6015XL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (6001L)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 5 mil Palm Thickness, Vinyl, Powder-Free, L (9), 100 PK (5015L)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4.5 mil Palm Thickness, Nitrile, Powder-Free, XL, 1000 PK (6010XL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XL (6016OXL)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (6001S)
- ANSELL Aloe Sense, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (N962)
- Mcr Safety Gloves & Hand Protection