Shop All Disposable Gloves
Mcr Safety
ChemTech 7010, Tri-Polymer Disposable Gloves, 4 mil Palm Thickness, Nitrile/Vinyl, Powder-Free, XL
Mfr # 7010XL
Zoro # G1406371
product price: $83.69
/pk 1000, $0.08/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile/Vinyl
- Palm Thickness 4 mil
- Length 9.5 in
- Latex-Free Yes
Product Information
- Brand Mcr Safety
- MFR # 7010XL
- Zoro # G1406371
- UPC # 10451430188955
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9.5 in |
Glove Size and Cuff Length Style | XL/Standard |
Size - Numeric | 10 |
Size- Alpha | XL |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Blue, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Latex-Free Yes, Length 10 1/4 in, Material Nitrile/Vinyl, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, EN374:2016 standard, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (63042)
- ZORO SELECT Spatula, Spoon, 9 In (CG-1985-14)
- KINCO Kinco 18-oz. Heavyweight Chore Gloves (818 X-LARGE)
- PYRAMEX Pyramex Back Support Belt, Large (BBS100L)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, XS (6), 100 PK (6001XS)
- MCR SAFETY NitriShield 6062, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, 2XL ( 11 ) (6062XXL)
- MCR SAFETY Nitri-Med 6012, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S, 1000 PK (6012S)
- MCR SAFETY NitriShield 6062, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L ( 9 ) (6062L)
- MCR SAFETY Nitri-Med 6012, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, M, 1000 PK (6012M)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S (6016OS)
- ANSELL 93-243, Nitrile Disposable Gloves, 4.7 mil Palm Thickness, Nitrile, Powder-Free, 2XL, 100 PK (93-243)
- Mcr Safety Gloves & Hand Protection