Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VL2, Reader Safety Glasses, Anti-Scratch, Clear Lens, Half-Frame

  • Mfr # VL23D25

  • Zoro # G616244864


product price: $10.95
/pr
Sold in multiples of 12 for $131.40

Key Features

Lens Coating
Anti-Scratch
Lens Color
Clear
Series
VL2
Frame Color
Black
Eyewear Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL23D25
Zoro #
G616244864
UPC #
766868545519
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Reader Safety Glasses
Diopter Strength
2.5
Lens Coating
Anti-Scratch
Lens Color
Clear
Series
VL2
Frame Color
Black
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Includes Reader Lens
Reader Lens Included
Nose Bridge Material
TPR
Lens Function
Bifocal
Arm Tip Type
Bayonet
Frame Material
Polycarbonate
Arm Material
Polycarbonate
Adjustable Pieces
Temple
Lens Material
Polycarbonate
Temple Adjustment Type
Ratcheting
Arm Color
Black
Meets High Impact Standard
High Impact Standard ANSI Z87+
Application
Harsh Environment
Ultra-Violet Scale Protection Designation
U6
Frame Type
Half-Frame
For Small Heads Designation
Not Rated for Small Heads
Diopter Location
Bottom
Frame Style
Half Frame
UV Protection
99.90%

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.