VL2, Safety Glasses, Duramass Hard Coat, Clear Lens, Black Frame, Half Frame, 1 PR
Mfr # VL230
Zoro # G116244821
product price: $5.39
/prSold in multiples of 12 for $64.68
Key Features
Lens Color
Clear
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Duramass Hard Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VL230
Zoro #
G116244821
UPC #
766868545366
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
VL2
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Arm Material
Polycarbonate
Arm Tip Type
Hybrid
Temple Adjustment Type
Ratcheting
Application
Harsh Environment
Nose Bridge Material
TPR
Meets High Impact Standard
High Impact Standard ANSI Z87+
Ultra-Violet Scale Protection Designation
U6
Adjustable Pieces
Temple
Arm Color
Black
For Small Heads Designation
Not Rated for Small Heads
Description
Safety Glasses, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.