War Horse Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide, XL, 12 PK

  • Mfr # 4730

  • Zoro # G1197178


product price:  $170.99
/pk 12, $14.25/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Cuff Material
Deerskin
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4730
Zoro #
G1197178
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
XL
Cuff Length
4.5 in

Details

Item
Welding Gloves
Cuff Material
Deerskin
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
B
Palm Material
Cowhide
Thumb Style
Wing
Series
War Horse
Glove Liner Material
Foam
Glove Cut
Gunn - Full Back
Stitching Material
Kevlar(R)
Welding Glove Application
Stick
Color
Tan
Includes Red Palm
No
ANSI/ISEA Abrasion Level
Not Tested
Includes Pinch Point Protection
No
Includes Pull Strap
No
Rope Channel Reinforcement
No
Leather Color
Blue/Gray
Glove Construction
Cut and Sewn
Leather Grade
Premium
Insulated
No
Glove Materials
Cowhide
Includes ID Panel
No
Glove Hand Style
Left and Right
Reflective Backing
No
Glove Insulation Material
Foam
Waterproof
No
Touchscreen Compatible
No
Cuff Color
Tan
Leather Glove Liner Type
Foam Liner
Water Resistant
No
Brand and Series
MCR Safety War Horse 4730
Glove Back Color
Blue
Includes Double Palm
No
Oil Resistant
No
Includes Padded Palm
No
Includes Glide Patch
No
Leather Glove Style
Work
Thumb Sweat Wipe
No
Leather Palm Process
Split
High-Visibility
No

Description

Welding Gloves,Stick,XL/10,PK12, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color Tan, Cuff Material Deerskin, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.