Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Apron, Leather, 42 in Length, Gray

  • Mfr # 38142MW

  • Zoro # G1206165


product price: $36.39
/ea

Key Features

Size
24 x 42 in
Sleeve Length
42 in
Material
Leather
Color
Gray
Features
Cuts, Protection from Heat, Slag, Sparks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38142MW
Zoro #
G1206165
UPC #
-
Country of Origin
Multiple

Dimensions

Size
24 x 42 in
Sleeve Length
42 in
Width
24 in

Details

Item
Welding Apron
Material
Leather
Color
Gray
Features
Cuts, Protection from Heat, Slag, Sparks
Number of Pockets
1
Apron Type
Bib Apron
Stitching Material
Kevlar(R)

Description

Apron Type Bib Apron, Color Gray, Features Cuts, Protection from Heat, Slag, Sparks, Length 42 in, Material Leather, Number of Pockets 1, Stitching Material Kevlar(R), Width 24 in, Welding Apron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.