Shop MCR SAFETY
See all product information
Create Account
Welding Cape Sleeve, Leather, 32 oz/sq yd, 26 in Length, Snap Closure, 2 Pockets, Gray, 3XL
- Mfr # 38100MWXXXL
- Zoro # G1202820
product price:Â
$
60.15
/ea
Key Features
Material
Leather
Closure Type
Snap
Heat Protection Type
Flame-Resistance
Color
Gray
Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38100MWXXXL
- Zoro #
- G1202820
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Welding Cape Sleeve
- Material
- Leather
- Closure Type
- Snap
- Heat Protection Type
- Flame-Resistance
- Color
- Gray
- Fabric Weight
- 32 oz/sq yd
- Number of Outside Pockets
- 2
- Total Number of Pockets
- 2
- Number of Pockets
- 2
- Includes Soapstone Pocket
- Yes
- Back Closure Type
- Snap
- Front Closure Type
- Snap
- Includes Bib
- Yes
- Garment Type
- Cape Sleeve
- Shell Material
- Leather
- Wire Color
- Gray
Dimensions
- Size
- 3XL
- Length
- 26 in
- Sleeve Length
- 65 in
- Overall Length
- 26 in
- Maximum Chest Size
- 52 in
- Wire Rope Length
- 26 in
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
Back Closure Type Snap, Color Gray, Fabric Weight 32 oz/sq yd, Front Closure Type Snap, Garment Type Cape Sleeve, Heat Protection Type Flame-Resistance, Includes Bib Yes, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 52 in, Number of Pockets 2, Overall Length 26 in, Size 3XL, Sleeve Length 65 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.