Shop MCR SAFETY
See all product information
Create Account
Welding Gloves, Deerskin, XL, 12 PK
- Mfr # 4982XL
- Zoro # G1195708
product price:Â
$
226.99
/pk of 12, $18.92/ea
Free Shipping & Returns
Key Features
Glove Size
XL
Cuff Material
Leather
Application
MIG/TIG
Cuff Style
Band Top
Glove Back Material
Deerskin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4982XL
- Zoro #
- G1195708
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XL
- Cuff Length
- 2.5 in
Details
- Item
- Welding Gloves
- Cuff Material
- Leather
- Application
- MIG/TIG
- Cuff Style
- Band Top
- Glove Back Material
- Deerskin
- Glove Leather Grade
- Premium
- Palm Material
- Deerskin
- Thumb Style
- Straight
Description
Big Buck Deerskin Mig Tig Welder,XL,PK12, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.