Welding Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide, 2XL, 1 PR

  • Mfr # 4500XXL

  • Zoro # G4881301


product price:  $15.65
/pr

Key Features

Cuff Material
Leather
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4500XXL
Zoro #
G4881301
UPC #
045143136513
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Cuff Length
5.25 in
Length
13"
Glove Length
13 in

Details

Item
Welding Gloves
Cuff Material
Leather
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
B
Palm Material
Cowhide
Thumb Style
Wing
Series
Welding
Glove Liner Material
Fleece/Foam
Design
Standard
Glove Cut
Gunn - Full Back
Lining Material
Foam
Welding Glove Application
Stick
Color
Blue
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Force
131 N
Leather Glove Liner Type
Fleece/Foam Liner
Glove Insulation Material
Foam
Max. Temp.
390 Degrees F
Brand and Series
MCR Safety Welding 4500
Insulated
Yes
Leather Color
Blue/Tan
Touchscreen Compatible
No
Leather Glove Style
Work
Reinforcement Coverage
Reinforced Palm, Reinforced Thumb Crotch
Includes Red Palm
No
Water Resistant
No
Glove Back Color
Blue
Thumb Sweat Wipe
No
ANSI/ISEA Abrasion Cycles
5,700
Includes Pinch Point Protection
No
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
4
Rope Channel Reinforcement
No
Cuff Color
Blue
Glove Construction
Cut and Sewn
Standards
ANSI/ISEA 105:2016
Reflective Backing
No
Glove Materials
Cowhide
Glove Features
Insulated
Glove Hand Style
Left and Right
Leather Grade
Premium
Waterproof
No
Includes Double Palm
No
Includes Pull Strap
No
Leather Palm Process
Split
Includes Glide Patch
No
Includes ID Panel
No
Includes Padded Palm
No
Oil Resistant
No
High-Visibility
No

Description

Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 in, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Blue, Cuff Gauntlet, Glove Size 2XL, Hand Left and Right, Color Blue, Cuff Material Cowhide, Design Standard, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.