Welding Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Pigskin, L, 12 PK

  • Mfr # 49600L

  • Zoro # G1197981


product price:  $159.99
/pk 12, $13.33/ea
Free Shipping & Returns

Key Features

Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Pigskin
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49600L
Zoro #
G1197981
UPC #
-
Country of Origin
Ethiopia

Dimensions

Glove Size
L
Cuff Length
4.5 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Pigskin
Glove Leather Grade
A
Palm Material
Pigskin
Thumb Style
Wing
Series
Welding
Glove Liner Material
Unlined
Welding Glove Application
MIG, TIG
Color
Black
Glove Cut
Gunn - Full Back
Stitching Material
Kevlar(R)
Leather Color
Black
Includes Pull Strap
No
Thumb Sweat Wipe
No
ANSI/ISEA Abrasion Level
3
Glove Construction
Cut and Sewn
Brand and Series
MCR Safety Welding 49600
Leather Palm Process
Grain
ANSI/ISEA Abrasion Cycles
1,350
Cuff Color
Gray
Reflective Backing
No
Glove Materials
Pigskin
Leather Grade
Premium
Standards
ANSI/ISEA 105:2016
Glove Back Color
Black
Waterproof
No
Leather Glove Style
Work
Includes Red Palm
No
Includes Pinch Point Protection
No
Includes ID Panel
No
Max. Temp.
390 Degrees F
ANSI/ISEA Puncture Level
3
Insulated
No
Oil Resistant
No
Touchscreen Compatible
No
ANSI/ISEA Puncture Force
91 N
Leather Glove Liner Type
Unlined
Includes Padded Palm
No
Water Resistant
No
Rope Channel Reinforcement
No
Includes Glide Patch
No
Glove Hand Style
Left and Right
Includes Double Palm
No
High-Visibility
No

Description

Welding Gloves,MIG, TIG,L/9,PK12, Welding Glove Application MIG, TIG, Glove Back Material Pigskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size L, Color Black, Cuff Material Cowhide, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.