Zoro Homepage

Wizard .28Mm PVC Nylon PVC Fr, M

  • Mfr # 300CM

  • Zoro # G0482301


product price: $28.69
/ea

Key Features

Size
M
Color
Yellow
Material
PVC/Nylon
Length
49"
Features
0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300CM
Zoro #
G0482301
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
M
Length
49"

Details

Item
Wizard .28Mm Pvc Nylon Pvc Fr,M
Color
Yellow
Material
PVC/Nylon
Features
0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between
Number of Outside Pockets
2
Closure Type
Snap

Description

Wizard .28Mm Pvc Nylon Pvc Fr,M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.