Wizard .28Mm Pvc Nylon Pvc Fr, S, PVC/Nylon, 26-1/2" Inseam, 44" Waist, Yellow, S

  • Mfr # 3003S

  • Zoro # G1205401


product price:  $33.19
/ea

Key Features

Color
Yellow
Size
S
Material
PVC/Nylon
Inseam
26-1/2"
Features
Includes Jacket with Detachable Drawstring Hood and Bib Pants; 0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3003S
Zoro #
G1205401
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
S
Fits Waist Size
44"
Thickness
.28 mm

Details

Item
Wizard .28Mm Pvc Nylon Pvc Fr,S
Color
Yellow
Material
PVC/Nylon
Inseam
26-1/2"
Features
Includes Jacket with Detachable Drawstring Hood and Bib Pants; 0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between

Description

Wizard .28Mm Pvc Nylon Pvc Fr,S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.