Shop MCR SAFETY
See all product information
Create Account
Wizard .32Mm Pvc Nylon Pvc Fr, 4XL, PVC/Nylon, 32-1/2" Inseam, 56" Waist, Yellow, 4Xl
- Mfr # 300BPX4
- Zoro # G3303006
product price:Â
$
15.69
/ea
Key Features
Color
Yellow
Size
4Xl
Material
PVC/Nylon
Inseam
32-1/2"
Features
Waterproof and Rip Resistant Qualities; 0.28mm Thickness; Nylon Scrim Placed Between Two Layers of PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300BPX4
- Zoro #
- G3303006
- UPC #
- -
- Country of Origin
- China
- Item
- Wizard .32Mm Pvc Nylon Pvc Fr,4XL
- Color
- Yellow
- Material
- PVC/Nylon
- Inseam
- 32-1/2"
- Features
- Waterproof and Rip Resistant Qualities; 0.28mm Thickness; Nylon Scrim Placed Between Two Layers of PVC
- Gender
- Men's
Dimensions
- Size
- 4Xl
- Fits Waist Size
- 56"
- Thickness
- .28 mm
Description
Wizard .32Mm Pvc Nylon Pvc Fr,4XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.