Zoro Homepage

Wizard .32Mm PVC Nylon PVC Fr Yellow

  • Mfr # 300JL

  • Zoro # G0627825


product price: $19.69
/ea

Key Features

Color
Yellow
Material
PVC/Nylon
Features
0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between
Closure Type
Snap
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300JL
Zoro #
G0627825
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
L

Details

Item
Wizard .32Mm Pvc Nylon Pvc Fr Yellow
Color
Yellow
Material
PVC/Nylon
Features
0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between
Closure Type
Snap
Number of Outside Pockets
0

Description

Wizard .32Mm Pvc Nylon Pvc Fr Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.