Zoro Homepage

Work Gloves, Black, Large, 12PK

  • Mfr # B96699L

  • Zoro # G016127330


product price: $21.55
/pk 12, $1.80/ea

Key Features

Glove Materials
Polyester
ANSI/ISEA Puncture Level
ANSI Puncture 2
Glove Size
Large
Thumb Style
Straight
Glove Style
Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B96699L
Zoro #
G016127330
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large
Length
10 in

Details

Glove Materials
Polyester
ANSI/ISEA Puncture Level
ANSI Puncture 2
Thumb Style
Straight
Glove Style
Work
Cuff Style
Knit Cuff
Item
Work Gloves, Coated
ANSI/ISEA Abrasion Level
ANSI Abrasion 3
Color
Black

Description

We have glove options to fit your specific needs! The B96699 glove is made with a comfortable and lightweight 13 gauge black polyester fabric and has a black polyurethane coated palm and fingertips. This PU coating adds abrasion resistance and grip making your work day better. The black colored fabric and coating also hides dirt and grime!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.