Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Gloves, Cut Level A7 , Nitrile , Foam , Large

  • Mfr # 9277NF-L

  • Zoro # G107204636


product price: $12.85
/ea

Key Features

Glove Size
Large
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Color
Hi-Vis Lime
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9277NF-L
Zoro #
G107204636
UPC #
45143847754
Country of Origin
Pakistan

Dimensions

Glove Size
Large
Thickness
13 ga

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Color
Hi-Vis Lime
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
6
Series
CutPro
Cuff Style
Knit Wrist
Glove Materials
Knit
ANSI/ISEA Puncture Level
3
Touchscreen Compatible
Yes
Glove Features
Reinforced Thumb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.