Zoro Homepage

Work Gloves, Leather, Slip-On - Open, Keystone Thumb, Green, M

  • Mfr # 3215M

  • Zoro # G002539659


product price: $22.15
/ea
Sold in multiples of 2 for $44.30

Key Features

Glove Size
M
Color
Green
Material
Leather
Leather Grade
Competitive Value
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3215M
Zoro #
G002539659
UPC #
045143321520
Country of Origin
United States

Dimensions

Glove Size
M

Details

Item
Work Gloves
Color
Green
Material
Leather
Leather Grade
Competitive Value
Thumb Style
Keystone
Glove Back Material
Grain Leather
Palm Material
Grain Leather
Cuff Style
Slip-On - Open
Glove Liner Material
Unlined

Description

MCR SAFETY 3211M LEATHER DRIVERS GLOVES, UNLINED SELECT GRAIN COW LEATHER, MEDIUM FROM WRANGLIN' TO BUILDIN', THESE GLOVES ARE TOUGH FOR THE JOB!! COWHIDE IS THE MOST COMMONLY USED LEATHER DUE TO AVAILABILITY. CHARACTERISTICS INCLUDE A GOOD BALANCE BETWEEN ABRASION RESISTANCE, DEXTERITY, DURABILITY AND COMFORT. THE 3211 DRIVERS GLOVES FEATURE; UNLINED SELECT COW GRAIN LEATHER, SHIRRED ELASTIC BACK, COTTON HEMMED, AND A KEYSTONE THUMB PATTERN.
    SELECT GRADE GRAIN COWHIDE KEYSTONE THUMB SHIRRED ELASTIC BACK COLOR-CODED HEM TO IDENTIFY SIZE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.