Zodiac .10Mm Single Ply Pvc Suit 3 P, 2XL, PVC, Yellow, 2XL

  • Mfr # O503X2

  • Zoro # G3596848


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Color
Yellow
Size
2XL
Material
PVC
Inseam
30-1/2"
Fits Waist Size
52"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
O503X2
Zoro #
G3596848
UPC #
45143450350
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
52"
Thickness
0.1 mm

Details

Item
Zodiac .10Mm Single Ply Pvc Suit 3 P,2XL
Color
Yellow
Material
PVC
Inseam
30-1/2"
Hood Style
Detachable
Features
0.1mm Thickness
Closure Type
Snap
Gender
Men's

Description

Zodiac .10Mm Single Ply Pvc Suit 3 P,2XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.