Shop MCSUNLEY
Create Account
6019549 12.25 in. & 20 qt. Stainless Steel Stock Pot; Silver
- Mfr # 6019549
- Zoro # G203755063
product price:Â
$
55.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6019549
- Zoro #
- G203755063
- UPC #
- 815912026099
- Country of Origin
- India
Description
12.25 in. & 20 qt. Stainless Steel Stock Pot, Silver
This stainless steel stockpot is great for cooking pasta, creating the perfect stock for homemade soups or making your favorite one pot family meal. Manufactured from stainless steel with riveted stay cool handles and with an easy No Mess drip free pouring rim, this pot is the perfect Kit chen tool. Stainless steel cookware has been used for generations all around the world due to its resistance to corrosion, scratching and denting.
Features- Perfect for 5 gallon home brewing
- Riveted handles and reinforced bottom
- Easy to use
- Color: Silver
- Capacity: 20 quart (US)
- Diameter: 12.25"
- Height: 11"
- Material: Stainless Steel
- Country of Origin: India
- Weight: 3.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.