2021 Mcusta Mc-7 Classic Wood Folder Kasumi, Damascus Staminawood W/Nishijin Pouch

  • Mfr # MCU-MC-72D

  • Zoro # G313301693


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Handle Color
Multi Colored
Handle Material
Stamina Wood
Blade Type
Spear
Blade Length
3 3/4 in
Number of Blades
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCU-MC-72D
Zoro #
G313301693
UPC #
4964496600495
Country of Origin
Unknown

Dimensions

Blade Length
3 3/4 in

Details

Handle Color
Multi Colored
Handle Material
Stamina Wood
Blade Type
Spear
Number of Blades
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.