864DF 7 mm Glass Beads Cross & Rosary Set - Blue
- Mfr # 864DF
- Zoro # G804167845
product price:Â
$
89.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 864DF
- Zoro #
- G804167845
- UPC #
- 735365545650
- Country of Origin
- China
Description
7mm blue glass beads with pewter crucifix and blue enameled center. Deluxe gift boxed.
We bring you the widest array of jewelry that will bowl you over. Explore the widest collection of stylish, trendy, traditional fashion Jewellery for men and women in excellent quality to suit any occasion.
Specifications- Rosary Bead Color: Blue
- Center Material: Pewter
- Rosary Bead Material: Glass
- Rosary Bead Size: 7 mm
- Rosary Length: 19.5 in.
- Crucifix Dimension: 1.66 x 0.96 x 0.11 in.
- Centre Dimension: 0.75 x 0.57 x 0.07 in.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.