This item is Discontinued.

Mcvan McVan R015DF 7 mm Our Lady of Grace Cross Rosary Set - Blue R015DF

McVan R015DF 7 mm Our Lady of Grace Cross Rosary Set - Blue (Discontinued)

  • Mfr # R015DF
  • Zoro # G404006247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R015DF
Zoro #
G404006247
UPC #
735365554881
Country of Origin
China

Description

7mm blue glass beads with pewter crucifix and Lady of Grace decal center. Deluxe gift boxed. We bring you the widest array of jewelry that will bowl you over. Explore the widest collection of stylish. trendy. traditional fashion Jewellery for men and women in excellent quality to suit any occasion. SpecificationsRosary Bead Color: BlueCenter Material: PewterRosary Bead Material: GlassRosary Bead Size: 7 mmRosary Length: 16 in.Crucifix Dimension: 1.5 x 0.91 x 0.15 in.Centre Dimension: 1.06 x 0.82 x 0.13 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.