Zoro Homepage

Stepdown Transformers For Up To 140W

  • Mfr # MTM01606224C-LW

  • Zoro # G506597780


product price: $70.79
/ea

Key Features

Fits Skylight Width
1.93" +/- 0.04
Max. Skylight Dome Height
1.61" +/- 0.04
Input Voltage
480/347 VAC
Standards
UL 5085-1, UL 5085-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTM01606224C-LW
Zoro #
G506597780
UPC #
74744600437
Country of Origin
China

Dimensions

Length
4.06"
Fits Skylight Width
1.93" +/- 0.04
Max. Skylight Dome Height
1.61" +/- 0.04

Details

Item
Stepdown Transformer
Input Voltage
480/347 VAC
Standards
UL 5085-1, UL 5085-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.