Zoro Homepage

Stepdown Transformers For Up To 400W

  • Mfr # MTM04506224C-LW

  • Zoro # G106597784


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Fits Skylight Width
2.64" +/- 0.04
Max. Skylight Dome Height
2.20" +/- 0.04
Standards
UL 5085-1, UL 5085-2
Input Voltage
480/347 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTM04506224C-LW
Zoro #
G106597784
UPC #
74744600444
Country of Origin
China

Dimensions

Length
4.25"
Fits Skylight Width
2.64" +/- 0.04
Max. Skylight Dome Height
2.20" +/- 0.04

Details

Item
Stepdown Transformer
Standards
UL 5085-1, UL 5085-2
Input Voltage
480/347 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.