Zoro Homepage
This item is Discontinued.
Mdf Instruments MDF Instruments MDF747XP14 MDF Acoustica XP Stethoscope MDF747XP14

MDF Instruments MDF747XP14 MDF Acoustica XP Stethoscope (Discontinued)

  • Mfr # MDF747XP14
  • Zoro # G504047829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDF747XP14
Zoro #
G504047829
UPC #
6940211618820
Country of Origin
China

Description

The MDF Acoustica XP Stethoscope is a lightweight diagnostic instrument that delivers accurate auscultation of heart, lung, and Korotkoff sounds with acoustic integrity and clarity. An ergonomic design ensures comfort for the doctor and patient, even during extended use. Precisely handcrafted from premium aluminum, the Acoustica XP Stethoscope is the ultimate in auditory diagnostics with unmatched performance and durability.

Chestpiece: The super-duty, lightweight aluminum dual-head chestpiece is precisely machined and hand polished for the highest performance and durability. Full-rotation acoustic valve stem with green indicator dot allows the user to easily identify the active sound channel. The chestpiece is fitted with an ultrasensitive diaphragm sealed with a non-chill retaining ring to provide a secure acoustic transmission. The large bell, crowned with a non-chill bell ring, provides greater sound amplification, isolation of low frequencies, and patient comfort.

Acoustic Tubing: Constructed of thicker, denser, latex-free PVC, the Y-configuration non-stick acoustic tubing provides insulation for superior sound transmission and seals out ambient noise while preventing the cracking and wearing that can occur from repeated use. The longer-than-average length allows a comfortable space between health professional and patient.

Acoustic Pyramid Chamber: A patented internal metal-alloy chamber located in the acoustic tubing below the spring keeps the tubing channel open for maximum sound transmission into the binaural.

ErgonoMax Headset: Hand polished, pre-angled chrome-plated brass binaural features a patented internal dual-leaf spring construction for durability and custom fit. Soft ComfortSeal eartips are clear for hygienic purposes and conform to the ear to seal out extraneous noise while ensuring comfort during extended use. Patented SafetyLock eartip adaptors lead the industry in user safety.

Included Accessories: Extra set ComfortSeal eartips, spare ultrasensitive diaphragm, and ID tag.

  • Handcrafted in the MDF artisan tradition by master craftsmen since 1971. 100% Latex Free. Free-Parts-for- Life Program. , five years on tubing.
  • Color: Azure Blue
  • Size: Adult
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.