This item is Discontinued.

Mdf Instruments MDF Instruments MDF777CBO MD One Pediatric Stainless Steel Dual Head Stethoscope -All Black MDF777CBO

MDF Instruments MDF777CBO MD One Pediatric Stainless Steel Dual Head Stethoscope -All Black (Discontinued)

  • Mfr # MDF777CBO
  • Zoro # G704006190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDF777CBO
Zoro #
G704006190
UPC #
6940211620151
Country of Origin
China

Description

Constructed from premium-grade stainless steel the MDF MD One Pediatric Stainless Steel Dual Head Stethoscope is one of the most widely sought after professional-grade stethoscopes today. MDF 777C provides accurate auscultation of pediatric heart lung and blood pressure sounds as well as overall durability and aesthetics.Chestpiece:The deluxe pediatric stainless steel Dual Head Chestpiece and full-rotation Acoustic Valve Stem are precisely machined for the highest performance and durability. The pediatric Diaphragm is fitted with ultra-sensitive pediatric Diaphragm sealed by the non-chill Diaphragm Retaining Ring to provide a secure acoustic transmission. The pediatric Bell crowned with non-chill Bell Ring provides greater acoustical amplification isolation of low frequency sounds and offers pediatric patient comfort.ErgonoMax Headset: Machined and polished stainless steel tubes enclosed internal spring and MDF ComfortSeal Eartips are designed for long lasting comfort and high performance acoustic transmission. Acoustic Tubing: Heavy-walled and internal acoustic pathway in the Y-configuration the tubing is designed to maintain acoustic integrity. Acoustic Tubes are constructed of non-cracking non-sticking high-density latex-free PVC.Accessories: Additional (2) ComfortSeal Eartips (1) ultra-sensitive Diaphragm and (1) ID tag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.