Zoro Homepage

10-1/2 x 8" Spiral Bound Notebook, Rule: Legal

  • Mfr # MEA05514

  • Zoro # G2691495


product price: $65.99
/pk 24, $2.75/ea
Sold in multiples of 24 for $1,583.76

Key Features

Sheet Size
7-1/2 in x 10-1/2 in
Paper Color
White
Number of Sheets
100
Recycled Content
0 %
Cover Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEA05514
Zoro #
G2691495
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
7-1/2 in x 10-1/2 in
Sheet Ruling Size
11/32"
Book-Spine Length
10.5"
Book Width
8"

Description

Notebook, Cover Color Assorted, Cover Material Coated Paper, Binding Wirebound, Binding Location Left, Backing 14 pt Kraft, Total Number of Sheets 100, Sheet Size 7-1/2 in x 10-1/2 in, Rule Legal, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.