Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 x 8-1/2" Spiral Bound Notebook

  • Mfr # MEA06622

  • Zoro # G2691416


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Sheet Size
8 in x 11 in
Paper Color
White
Number of Sheets
100
Recycled Content
0 %
Cover Color
Black, Blue, Green, Purple, Red, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEA06622
Zoro #
G2691416
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 in x 11 in
Sheet Ruling Size
9/32"
Book Width
8.5"
Book-Spine Length
11"

Details

Paper Color
White
Number of Sheets
100
Recycled Content
0 %
Cover Color
Black, Blue, Green, Purple, Red, Yellow
Cover Material
14-pt Kraft - Coated Paper
Backing
14 pt Kraft
Binding Location
Side - Spiral Coil
Paper Weight
15 lb
Item
General Purpose Notebooks
Features
One-Subject Format—Three-hole punched.
Binding
Wirebound
Rule
College
Number of Carbon Sheets
0
Pages Numbered
No
Total Number of Sheets
100
Note-Rule Lines per Sheet
33
Sheet Color
White
Back-Cover Material
14-pt. Kraft
Sheet-Ruling Color
Blue
Sheet Basis Weight (lb)
15 lb Bond
Dated/Undated
Undated
Hole-Punch Details
Side: 3-Hole
Sheet Perforation Details
Macro-Perforation
Sheets per Book/Journal
100
Number of Subjects/Sections
1
Book-Binding Edge
Side
Weight
0.82 lbs
Sheet Rule/Format Type
Medium/College Rule
Color Family - Clipboard
Multicolor

Description

Notebook, Cover Color Assorted, Cover Material Coated Paper, Binding Wirebound, Binding Location Left, Backing 14 pt Kraft, Total Number of Sheets 100, Sheet Size 8 in x 11 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.