11 x 8-1/2" Spiral Bound Notebook
Mfr # MEA06710
Zoro # G2691398
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Sheet Size
8 in x 11 in
Paper Color
White
Number of Sheets
120
Recycled Content
0 %
Cover Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEA06710
Zoro #
G2691398
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8 in x 11 in
Sheet Ruling Size
9/32"
Book Width
8.5"
Book-Spine Length
11"
Description
Notebook, Cover Color Assorted, Cover Material Coated Paper, Binding Wirebound, Binding Location Left, Backing 14 pt Kraft, Total Number of Sheets 120, Sheet Size 8 in x 11 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.