This item is Discontinued.

Mead 6 in. W X 9-1/2 in. L College Ruled Spiral Notebook 06180

6 in. W X 9-1/2 in. L College Ruled Spiral Notebook (Discontinued)

  • Mfr # 06180
  • Zoro # G106451666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06180
Zoro #
G106451666
UPC #
43100061809
Country of Origin
China

Dimensions

Sheet Size
9 1/2" x 6"

Details

Paper Color
White
Number of Sheets
100
Cover Color
Assorted
Item
Notebook
Features
Pocket Divider
Binding
Wire Bound

Description

Lasts all year. Customizable notebook to fit your needs. Get organized with movable pocket tabbed dividers easily identifies and color codes your subjects. Durable plastic pockets to protect notes. Plastic front and back covers for year-round durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.