9-3/4 x 7-1/2" Sewn Composition Book
Mfr # MEA09932
Zoro # G2691346
product price: $2.99
/eaSold in multiples of 3 for $8.97
Key Features
Sheet Size
7-1/2 in x 9-3/4 in
Paper Color
White
Number of Sheets
100
Recycled Content
0 %
Cover Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEA09932
Zoro #
G2691346
UPC #
-
Country of Origin
Viet Nam
Dimensions
Sheet Size
7-1/2 in x 9-3/4 in
Book-Spine Length
9.75"
Book Width
7.5"
Sheet Ruling Size
9/32"
Description
Notebook, Cover Color Black, Cover Material Cardboard, Binding Nonwirebound, Binding Location Left, Backing 33 pt Chipboard, Total Number of Sheets 100, Sheet Size 7-1/2 in x 9-3/4 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.