Zoro Homepage

Binding Spines, 1", PK125

  • Mfr # 4000137

  • Zoro # G1262105


product price: $27.75
/pk 125, $0.22/ea
Sold in multiples of 4 for $111.00

Key Features

Type
CombBind, 19 hole
Size
Letter
Color
Black
Material
Plastic
Sheet Capacity
200 sheets (20 lb paper)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000137
Zoro #
G1262105
UPC #
033816325708
Country of Origin
Viet Nam

Dimensions

Size
Letter

Details

Item
CombBind Black Binding Spines
Type
CombBind, 19 hole
Color
Black
Material
Plastic
Sheet Capacity
200 sheets (20 lb paper)

Description

Binding Spines,1 In.,PK125, Package Quantity 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.