Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boxed Envelopes, White, 4.13" x 9.5", 50 Per Box, PK12

  • Mfr # MEA75050

  • Zoro # G6027753


product price: $31.89
/pk 12, $2.66/ea

Key Features

Color
White
Material
Paper, Adhesive
Recommended Age
6+ Years
Recommended Grade
1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEA75050
Zoro #
G6027753
UPC #
194629045648
Country of Origin
United States

Details

Color
White
Material
Paper, Adhesive
Recommended Age
6+ Years
Recommended Grade
1+

Description

Mead plain white envelopes are ideal for use in the home or at the office. Traditional gummed-adhesive V-flap closure. Substantial business-weight paper. The No. 10 size measures 4.13" x 9.50" and is ideal for many business mailings. Tastefully attractive smooth finish. Includes 50 envelopes per box. Sold as 12 boxes, 600 envelopes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.