Cambridge, WIREBOUND BUSINESS NOTEBOOK, WIDE/LEGAL RULE, BLACK COVER, 11 X 8.5, 80PK

  • Mfr # 06062

  • Zoro # G210771490


product price:  $13.85
/pk 80, $0.17/ea

Key Features

Sheet Size
8 1/2in x 11in
Number of Sheets
80
Cover Color
Black
Features
Durable
Front Lines Space
0.28in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06062
Zoro #
G210771490
UPC #
043100060628
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in x 11in

Details

Number of Sheets
80
Cover Color
Black
Item
Notebook
Features
Durable
Front Lines Space
0.28in
Cover Design
Lined
Binding Type
Double Wire Spiral
Sheet Standard
Letter

Description

The perfect go-anywhere, multi-purpose professionally styled business notebook features a gray soft-touch cover has an ultra-smooth finish. Includes 80 double-sided sheets of legal ruled white paper for a total of 160 notetaking pages. A date box on each sheet helps you organize notes by date for future reference. Pages are perforated for clean and easy removal. This business notebook is ideal for notes, meetings, tasks, follow-ups and more. Black Linen CoverSingle subject. Pocket-Sized Indicator: N; Book-Binding Type: Wire-O; Book-Binding Details: Twin-Wire; Book-Binding Edge: Side.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.