
Cambridge, WIREBOUND BUSINESS NOTEBOOK, WIDE/LEGAL RULE, BLACK COVER, 8 X 5, 80PK (Discontinued)
- Mfr # 06074
- Zoro # G010771492
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
06074
Zoro #
G010771492
UPC #
43100060741
Country of Origin
United States
Dimensions
Sheet Size
8in x 5in
Details
Rule (College, Gregg, etc.)
College Ruled
Number of Sheets
80
Cover Color
Black
Cover Material
Linen
Item
Notebook
Features
Bond Paper
Margin Left Space
1.75in
Sheet Color
White
Binding Color
Black
Front Lines Space
0.28in
Binding Type
Wire Bound
Description
The perfect go-anywhere, multi-purpose professionally styled business notebook features a gray soft-touch cover has an ultra-smooth finish. Includes 80 double-sided sheets of legal ruled white paper for a total of 160 notetaking pages. A date box on each sheet helps you organize notes by date for future reference. Pages are perforated for clean and easy removal. This business notebook is ideal for notes, meetings, tasks, follow-ups and more. Black Linen CoverSingle subject. Pocket-Sized Indicator: Y; Book-Binding Type: Wire-O; Book-Binding Details: Twin-Wire; Book-Binding Edge: Side.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.