JOURNAL, PRIMARY, GRADES K-2
- Mfr # 9554
- Zoro # G723364356
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Width
8 1/2 in
Sheet Size
7-1/2 in x 9-4/5 in
Features
Oscillating, Carrying Handle, Remote, Energy Efficient, Timer
Cover Color
Assorted
Depth
9.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9554
- Zoro #
- G723364356
- UPC #
- 43100095545
- Country of Origin
- Brazil
- Features
- Oscillating, Carrying Handle, Remote, Energy Efficient, Timer
- Item
- Handwriting Book
- Cover Color
- Assorted
- Material
- Plastic
- Number of Sheets
- 100
Dimensions
- Width
- 8 1/2 in
- Sheet Size
- 7-1/2 in x 9-4/5 in
- Depth
- 9.1 in
- Height
- 43 in
Description
Primary-ruled sheets with blank top half, Conforms to multiple handwriting methods, 100 double-sided sheets; 7 1/2in x 9 3/4in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.